Zoro Homepage

Drum Pump Tube, SS Suction Tube, 47" L

  • Mfr # 53RU59

  • Zoro # G2125133


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
47 in
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Isopropanol, Ketones, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
For Use With
Flammables Liquids
For Container Size
275 gal
Max. Flow Rate
35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RU59
Zoro #
G2125133
UPC #
00194484303754
Country of Origin
United States

Dimensions

Suction Tube Length
47 in
For Container Size
275 gal
Inlet Size
1 1/2 in
Diameter
1-1/2"
Suction Tube Outlet O.D. Size
1"
Outlet Size
1 in Barb
Overall Length
51 in

Details

Item
Drum Pump Tube
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Isopropanol, Ketones, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
For Use With
Flammables Liquids
Max. Flow Rate
35 gpm
Max. Viscosity
1500 CPS
Wetted Materials
316 Stainless Steel, Carbon Graphite, PTFE
Suction Tube ID
1 1/3 in
Food Grade
No
Max. Fluid Temp.
175 Degrees F
Discharge Tube Outlet ID
1 in
Suction Tube OD
1 1/2 in
Discharge Tube Outlet OD
1 1/2 in
Runs Dry
Yes
Diesel Exhaust Fluid Compatible
No
Suction Tube Material
Stainless Steel
DEF Compatible
Yes
Self-Priming
Yes
Suction Tube Type
1-Piece Tube
GPM
35
Max. Pressure
16 psi
Max. Flow GPM
35 gpm
Max. Liquid Temp.
175 Degrees F
Seal Material
Sealless
Agency Compliance
ATEX
Max. Head
36 ft
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Cyclohexane, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Xylene
Max. Head Pressure
16 psi
Not Recommended Chemicals
Chromic Acid 30%, Chromic Acid 50%, DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
For Container Type
Tote
Discharge Connection Type
Hose Barb
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 47 in, Pump Package Type Drum Pump Tube, Suction Tube Material Stainless Steel, Suction Tube ID 1 5/16 in, Suction Tube OD 1 1/2 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 51 in, For Container Size 275 gal, For Container Type Tote, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 175 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.