Zoro Homepage

Drum Rack, (3) 55 gal., Steel

  • Mfr # 31CA28

  • Zoro # G0471199


product price: $675.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Includes
Mounting Hardware
Capacity
2,400 lb
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CA28
Zoro #
G0471199
UPC #
190735461426
Country of Origin
China

Dimensions

Height
70 in
Depth
34 1/4 in
Width
33 in
Overall Height
70 in
Overall Width
33 in
For Maximum Drum Diameter
23 1/2 in
Overall Depth
34 in
For Maximum Drum Height
47 in
Manufacturer Warranty Length
1 yr

Description

Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 3, Housing Color Red, Number of Levels 3, Overall Depth 34 in, Overall Height 70 in, Overall Width 33 in, Weight Capacity 2,400 lb, Weight Capacity Per Level 800 lb (2nd level), 800 lb (Bottom), 800 lb (Top), Assembly Unassembled, Drum Orientation Horizontal, For Container Type Drums, For Drum Material Metal, Forklift Entry Yes, For Maximum Drum Height 47 in, Handle Style No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.