Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Rack, (4) 55 gal., Steel

  • Mfr # 31CA29

  • Zoro # G0471180


product price: $652.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Includes
Mounting Hardware
Height
48 3/8 in
Depth
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31CA29
Zoro #
G0471180
UPC #
190735461433
Country of Origin
China

Dimensions

Height
48 3/8 in
Depth
34 1/4 in
Width
60 in
Overall Height
49 in
Overall Width
60 in
Overall Depth
34 in
For Maximum Drum Diameter
23 1/2 in
Manufacturer Warranty Length
1 yr
For Maximum Drum Height
47 in

Details

Item
Drum Rack
Material
Steel
Color
Red
Includes
Mounting Hardware
Drum Rack Capacity
(4) 55 gal
Capacity
3,200 lb
Assembly
Unassembled
Finish
Powder Coated
Drum Capacity
(4) 55 gal.
For Drum Capacity
55 gal
Weight Capacity
3,200 lb
For Number of Drums
4
For Container Type
Drums
Forklift Entry
Yes
Weight Capacity Per Level
1,600 lb (Bottom), 1,600 lb (Top)
Housing Color
Red
Housing Material
Steel
Number of Levels
2
Housing Finish
Powder Coated
Product Type
Drum Rack
Handle Style
No Handle
Includes Handle
Handle Not Included
Wheel Material
Not Application
For Drum Material
Metal
Stackable
Not Stacking Capable
Drum Orientation
Horizontal

Description

Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 4, Housing Color Red, Number of Levels 2, Overall Depth 34 in, Overall Height 49 in, Overall Width 60 in, Weight Capacity 3,200 lb, Weight Capacity Per Level 1,600 lb (Bottom), 1,600 lb (Top), Assembly Unassembled, Drum Orientation Horizontal, For Container Type Drums, For Drum Material Metal, Forklift Entry Yes, For Maximum Drum Height 47 in, Handle Style No Handle, Housing Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.