Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Rack, (6) 55 gal., Steel

  • Mfr # 31CA30

  • Zoro # G2223238


product price: $866.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Includes
Mounting Hardware
Depth
34 1/4 in
Drum Capacity
(6) 55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CA30
Zoro #
G2223238
UPC #
190735461440
Country of Origin
China

Dimensions

Depth
34 1/4 in
Width
85 1/2 in
Height
48 3/8 in
Overall Width
86 in
Overall Height
49 in
For Maximum Drum Diameter
23 1/2 in
Overall Depth
34 in
For Maximum Drum Height
47 in
Manufacturer Warranty Length
1 yr

Details

Item
Drum Rack
Material
Steel
Color
Red
Includes
Mounting Hardware
Drum Capacity
(6) 55 gal.
Finish
Powder Coated
Capacity
4,800 lb
Drum Rack Capacity
(6) 55 gal
Assembly
Unassembled
Weight Capacity
4,800 lb
Housing Color
Red
For Number of Drums
6
For Container Type
Drums
Housing Finish
Powder Coated
Product Type
Drum Rack
Housing Material
Steel
Number of Levels
2
For Drum Capacity
55 gal
Forklift Entry
Yes
Weight Capacity Per Level
2,400 lb (Bottom), 2,400 lb (Top)
Includes Handle
Handle Not Included
Stackable
Not Stacking Capable
Drum Orientation
Horizontal
Wheel Material
Not Application
Handle Style
No Handle
For Drum Material
Metal

Description

Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 6, Housing Color Red, Number of Levels 2, Overall Depth 34 in, Overall Height 49 in, Overall Width 86 in, Weight Capacity 4,800 lb, Weight Capacity Per Level 2,400 lb (Bottom), 2,400 lb (Top), Assembly Unassembled, Drum Orientation Horizontal, For Container Type Drums, For Drum Material Metal, Forklift Entry Yes, For Maximum Drum Height 47 in, Handle Style No Handle, Housing Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.