Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Rack, (6) 55 gal., Steel

  • Mfr # 31CA31

  • Zoro # G2223229


product price: $924.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Red
Includes
Mounting Hardware
Drum Capacity
(6) 55 gal.
Depth
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CA31
Zoro #
G2223229
UPC #
190735461457
Country of Origin
China

Dimensions

Depth
34 1/4 in
Width
60 in
Height
70 in
Overall Height
70 in
Overall Width
60 in
Overall Depth
34 in
For Maximum Drum Diameter
23 1/2 in
For Maximum Drum Height
47 in
Manufacturer Warranty Length
1 yr

Details

Item
Drum Rack
Material
Steel
Color
Red
Includes
Mounting Hardware
Drum Capacity
(6) 55 gal.
Assembly
Unassembled
Drum Rack Capacity
(6) 55 gal
Capacity
4,800 lb
Finish
Powder Coated
Weight Capacity
4,800 lb
Housing Finish
Powder Coated
Product Type
Drum Rack
Weight Capacity Per Level
1,600 lb (2nd level), 1,600 lb (Bottom), 1,600 lb (Top)
Housing Color
Red
For Drum Capacity
55 gal
For Container Type
Drums
Housing Material
Steel
For Number of Drums
6
Number of Levels
3
Forklift Entry
Yes
Stackable
Not Stacking Capable
Handle Style
No Handle
For Drum Material
Metal
Wheel Material
Not Application
Includes Handle
Handle Not Included
Drum Orientation
Horizontal

Description

Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 6, Housing Color Red, Number of Levels 3, Overall Depth 34 in, Overall Height 70 in, Overall Width 60 in, Weight Capacity 4,800 lb, Weight Capacity Per Level 1,600 lb (2nd level), 1,600 lb (Bottom), 1,600 lb (Top), Assembly Unassembled, Drum Orientation Horizontal, For Container Type Drums, For Drum Material Metal, Forklift Entry Yes, For Maximum Drum Height 47 in, Handle Style No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.