Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb

  • Mfr # 21VG32

  • Zoro # G5311835


product price: $73.49
/ea

Key Features

Material
Steel
Color
Yellow
For Use With
various sizes of steel drums
Overall Height
1 1/4 in
Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG32
Zoro #
G5311835
UPC #
190735424117
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
3 1/2 in
Overall Length
28 in
Maximum Opening Width
3 1/2 in
For Maximum Drum Diameter
23 in
For Minimum Drum Diameter
18 in
For Maximum Drum Height
1 1/4 in

Details

Item
Drum Sling
Material
Steel
Color
Yellow
For Use With
various sizes of steel drums
Type
Vertical
Finish
Powder-Coated
Drum Capacity
85 gal, 30, 55
Drum Rotation
0 Degrees
Number of Drums
1
Construction
Steel
Load Capacity
2,000 lb
Rotation Angle
0 Degrees
Product Type
Lifting Sling
Drum Orientation
Vertical
For Drum Capacity
30 gal, 55 gal, 85 gal
Weight Capacity
2,000 lb
Number of Grip Points
2
For Drum Material
Metal

Description

Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 23 in, For Maximum Drum Height 1 1/4 in, For Minimum Drum Diameter 18 in, Material Steel, Overall Length 28 in, Weight Capacity 2,000 lb, For Drum Material Metal, For Drum Capacity 30 gal, 55 gal, 85 gal, Maximum Opening Width 3 1/2 in, Product Type Lifting Sling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.