Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum-Top Head W/ Wet/Dry Vacuum Kit for 55 gal Drum, 1-7/8 in Dia Hose

  • Mfr # 61HV93

  • Zoro # G602016857


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
84 in
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
12 ft
Number of Motor Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV93
Zoro #
G602016857
UPC #
-
Country of Origin
China

Dimensions

Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
12 ft
Power Cord Length
18 ft
Height
17 1/4 in
Diameter
23 1/2 in

Details

Item
Drum-Top Vacuum Head
Vacuum Pickup Type
Wet/Dry
Static Pressure
84 in
Number of Motor Stages
2
Peak Horsepower
3 hp
Voltage
120 V
Standards
cULus
Includes
12 ft x 1 7/8 in Hose, Cartridge Filter, Claw Nozzle, Foam Filter Sleeve, Retainer Cap
Vacuum Filtration Type
Standard
For Drum Capacity
55 gal
Vacuum Power Source
Corded
Current
10 A
Average Brush Life
600 hr
Vacuum Air Flow
88 cfm
Sound Level
Not Rated
Power
120 W
Number of Power Heads
1

Description

Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 88 cfm, Static Pressure 84 in, Sound Level Not Rated, Vacuum Hose Dia. 1 7/8 in, Vacuum Hose Length 12 ft, Number of Motor Stages 2, Average Brush Life 600 hr, Peak Horsepower 3 hp, Power 120 W, Current 10 A, Voltage 120 V, Height 17 1/4 in, Diameter 22 1/2 in, Power Cord Length 18 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.