Zoro Homepage

Drum Truck, 30 or 55 gal., 1000 lb.

  • Mfr # 30YP18

  • Zoro # G9188602


product price: $674.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Construction
Steel
Casters
3 in x 1-1/4 in Polyurethane
Overall Height
37 in
Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP18
Zoro #
G9188602
UPC #
190735249116
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
26 in
Overall Length
52 1/4 in
Overall Depth
52 in
Front Wheel Width
2 in
Front Wheel Diameter
10 in
Manufacturer Warranty Length
1 yr

Details

Item
Drum Truck
For Use With
Steel Drums
Construction
Steel
Casters
3 in x 1-1/4 in Polyurethane
Drum Capacity
55 gal
Number of Drums
1
Load Capacity
1,000 lb
Finish
Powder-Coated
Rotation Angle
0 Degrees
Wheels
10 inH x 2 inW Rubber
Drum Rotation
0 Degrees
Wheel Type
Caster
Wheel Material
Rubber
Body Color
Red
Weight Capacity
1,000 lb
For Drum Material
Metal
Body Finish
Powder Coated
Caster Type
Swivel
For Drum Capacity
55 gal
Body Material
Steel

Description

Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, Overall Depth 52 in, Overall Height 37 in, Overall Width 26 in, Weight Capacity 1,000 lb, Body Finish Powder Coated, Body Material Steel, Caster Type Swivel, For Drum Material Metal, Front Wheel Diameter 10 in, Front Wheel Width 2 in, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.