Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Upender, 1 Drum, 55 gal., Steel

  • Mfr # 21VG52

  • Zoro # G5311887


product price: $46.79
/ea

Key Features

For Use With
SD-CT
Overall Width
8 in
Overall Length
44 in
Rotation Angle
0 Degrees
Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG52
Zoro #
G5311887
UPC #
190735424209
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
44 in
Overall Height
8 in
For Minimum Drum Diameter
22 1/4 in
For Maximum Drum Diameter
22 3/4 in
Overall Depth
44 in
For Maximum Drum Height
36 in
Manufacturer Warranty Length
1 yr
For Minimum Drum Height
24 in

Details

Item
Drum Upender
For Use With
SD-CT
Rotation Angle
0 Degrees
Type
Manual
Number of Drums
1
Finish
Powder-Coated,Yellow
Construction
Steel
Load Capacity
400 lb
Drum Rotation
0 Degrees
Drum Capacity
55 gal
Forward Tilt
0 Degrees
Product Type
Drum Lifter
Drum Orientation
Vertical
Grip Location
Rim
Portability
Stationary
Housing Finish
Powder Coated
Housing Color
Yellow
For Container Type
Drums
Drum Tilt Control
Manual Tilt
For Drum Material
Metal
For Number of Drums
1
Weight Capacity
400 lb
Number of Grip Points
1
For Drum Capacity
55 gal
Drum Securing Mechanism
Buckle
Housing Material
Steel
Features
Crowbar
Assembly
Fully Assembled
For Drum Head Type
Open Head

Description

Drum Upender, Dispensing Height Not Applicable, Drum Orientation Vertical, Drum Rotation 0 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Buckle, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Forward Tilt 0 Degrees , Number of Grip Points 1, Grip Location Rim, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.