Dual Exhaust Assembly
Mfr # Y
Zoro # G7348923
product price: $341.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Dual Exhaust Assembly
Overall Length
21 1/2 in
Compatible Product Type
Tube Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y
Zoro #
G7348923
UPC #
190735192818
Country of Origin
United States
Dimensions
Overall Length
21 1/2 in
Overall Height
13 in
Details
Item
Dual Exhaust Assembly
For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Dual Exhaust Assembly
Compatible Product Type
Tube Heaters
Compatible Manufacturer Part Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Compatible Brand
Detroit Radiant
Description
Dual Exhaust Assembly, Overall Height 13 in, Overall Length 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.