Dual Mitering Band Saw, 10 in Square, 110V V, 1.5 hp HP

  • Mfr # 880GK9

  • Zoro # G316054152


product price:  $8,107.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Blade Thickness
0.035 in
Band Saw Type
Horizontal
Max. Blade Width
1 in
Features
Cut Left to 45 Degrees or Right to 60 Degrees , Electronic Variable Speed Control, Manual or Hydraulic Feed, Rapid Positioning Vise, Twin Supported Head Pivot, Micro Switch Preset
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880GK9
Zoro #
G316054152
UPC #
3663836046641
Country of Origin
Taiwan, Province of China

Dimensions

Blade Thickness
0.035 in
Max. Blade Width
1 in
Min. Blade Width
3/4 in
Blade Wheels Dia.
9 in
Min. Blade Length
115 in
Max. Blade Length
117 in
Overall Width
32 in
Overall Depth
61 in
Overall Height
58 in
Blade Length
116 47/64 in
Cord Length
6 ft
Tool Height
58 in
Blade Wheel Diameter
9 in
Tool Depth
32 in
Cutting Height - Vertical
10 in

Details

Band Saw Type
Horizontal
Features
Cut Left to 45 Degrees or Right to 60 Degrees , Electronic Variable Speed Control, Manual or Hydraulic Feed, Rapid Positioning Vise, Twin Supported Head Pivot, Micro Switch Preset
HP
1.5 hp
Item
Dual Mitering Band Saw
Phase
1
Includes
Infeed and Outfeed Extension Tables Not Included.
Hz
60 Hz
Amps AC
5.0 A
Cutting Capacity Square
10 in
Voltage
110V
Horsepower
1.5
Material Application
Metal
Round Cutting Capacity - Horizontal
10 1/4 in
Power Source
Corded
Plug Type
Three-Prong
Rectangular Cutting Capacity - Horizontal
11 1/2 in x 9 in
SFPM Range
90 to 275 FPM
Miter Angle Range
0 Degrees to 60 Degrees
Band Saw Operation
Manual
Number of Speed Settings
Variable
Tool Weight
682 lb
Current
5.0 A

Description

Dual Mitering Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V, Phase 1, Rectangular Cutting Capacity - Horizontal 11 1/2 in x 9 in, Throat Depth - Vertical Not Applicable, Round Cutting Capacity - Horizontal 10 1/4 in, SFPM Range 90 to 275 FPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Variable, Material Application Metal, Blade Length 116 47/64 in, Cutting Height - Vertical 10 in, Max. Blade Width 1 in, Min. Blade Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.