Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Mitering Band Saw, 13 in Square, 220V V, 2 hp HP

  • Mfr # 880GL0

  • Zoro # G116054185


product price: $21,428.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Min. Blade Length
149 in
Max. Blade Width
1 1/4 in
Includes
Infeed and Outfeed Extension Tables Not Included
Blade Thickness
0.035 in
Amps AC
6.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GL0
Zoro #
G116054185
UPC #
3663836046634
Country of Origin
Taiwan, Province of China

Dimensions

Min. Blade Length
149 in
Max. Blade Width
1 1/4 in
Blade Thickness
0.035 in
Overall Height
86 in
Max. Blade Length
151 in
Min. Blade Width
1 in
Overall Depth
87 1/2 in
Blade Wheels Dia.
11.5 in
Overall Width
47 in
Tool Height
86 in
Blade Wheel Diameter
11.5 in
Cord Length
6 ft
Tool Depth
47 in
Cutting Height - Vertical
13 in
Blade Length
150 25/64 in

Details

Item
Dual Mitering Band Saw
Includes
Infeed and Outfeed Extension Tables Not Included
Amps AC
6.0 A
Voltage
220V
Cutting Capacity Square
13 in
Hz
60 Hz
Features
Cut Left to 45 Degrees or Right to 60 Degrees , Electronic Variable Speed Control, Manual or Hydraulic Feed, Micro Switch Preset, Power Control Switch, Tru-Locking Vise
Band Saw Type
Horizontal
Phase
1
HP
2 hp
Current
6.0 A
Material Application
Metal
Horsepower
2
Miter Angle Range
0 Degrees to 60 Degrees
Number of Speed Settings
Variable
SFPM Range
90 to 275 FPM
Band Saw Operation
Manual
Tool Weight
1,760 lb
Round Cutting Capacity - Horizontal
13 in
Power Source
Corded
Rectangular Cutting Capacity - Horizontal
15 3/4 in x 12 1/4 in

Description

Dual Mitering Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V, Phase 1, Rectangular Cutting Capacity - Horizontal 15 3/4 in x 12 1/4 in, Throat Depth - Vertical Not Applicable, Round Cutting Capacity - Horizontal 13 in, SFPM Range 90 to 275 FPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Variable, Material Application Metal, Blade Length 150 25/64 in, Cutting Height - Vertical 13 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.