Zoro Homepage

Duct Blower, 24 In

  • Mfr # 5AV82

  • Zoro # G2187367


product price: $3,510.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
24 in
Dimension B (In.)
34 in
Agency Compliance
UL And C-UL Listed
Includes
Access Panels
Bearing Type
Regreaseable Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AV82
Zoro #
G2187367
UPC #
190735342145
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
24 in
Dimension B (In.)
34 in
Dimension C (In.)
34 7/8 in
Outlet Height (In.)
34 7/8 in
Dimension A (In.)
38 1/4 in
Dimension F (In.)
20 in
Max. Motor Height (In.)
19 in
Max. Depth (In.)
34 in
Shaft Dia. (In.)
1 in
Inlet Width (In.)
34 7/8 in
Dimension D (In.)
1 1/2 in
Width (In.)
39 in
Outlet Dia. (In.)
16 1/2 in
Outlet Width (In.)
34 7/8 in
Inlet Dia. (In.)
17 1/2 in
Dimension G (In.)
16 in
Height (In.)
39 in
Dimension E (In.)
30 in
Inlet Height (In.)
34 7/8 in
Overall Width
39 in
Overall Height
34 7/8 in
Overall Depth
34 in
Outlet Duct Connection Height
34 3/4 in
Outlet Duct Connection Width
34 7/8 in
Inlet Duct Connection Height
34 7/8 in
Wheel Bore Diameter
1 in
Inlet Duct Connection Width
34 7/8 in
Wheel Diameter
24 in
Inlet Diameter
17 1/2 in
Shaft Diameter
1 in
Outlet Diameter
16 1/2 in
Manufacturer Warranty Length
1 yr

Details

Agency Compliance
UL And C-UL Listed
Includes
Access Panels
Bearing Type
Regreaseable Pillow Block
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
160 Degrees F
Drive Type
Belt Drive
Type
Centrifugal, Less Drive Package
Wheel Type
Backward-Inclined
Wheel Material
Aluminum
Mounting Position
Vertical/Horizontal
Item
In-Line Duct Blower
Standards
AMCA Certified
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
Application
Designed for Indoor Clean Air Applications
For Ventilation Type
Exhaust, Supply, Make-Up, Return
Minimum Motor Horsepower
1/2 hp
Maximum Airflow
12,144 cfm
Minimum Airflow
3,685 cfm
Maximum Inlet Air Temperature
160 Degrees F
Mounting Orientation
Multiposition
Housing Material Finish
Galvanized
Maximum Static Pressure
2 1/2 in wc
Market
Commercial, Industrial
For Air Type
Clean
Speed Controllable
No
For Location
Indoor
Assembly
Unassembled
Minimum Motor Speed
569 RPM
Includes Drive Package
No
Maximum Motor Horsepower
5 hp
Maximum Fan Speed
1,225 RPM

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 in, Minimum Airflow 3,685 cfm, Maximum Airflow 12,144 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 17 1/2 in, Outlet Diameter 16 1/2 in, Outlet Duct Connection Height 34 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.