Zoro Homepage
This item is Discontinued.
Dayton Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal. 4RNR3

Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal. (Discontinued)

  • Mfr # 4RNR3
  • Zoro # G0946294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RNR3
Zoro #
G0946294
UPC #
190735332993
Country of Origin
Mexico

Dimensions

Pad Thickness
8"
Duct Opening Length
17-3/4"
Blade Dia.
16"
Depth
43"
Duct Opening Width
17-3/4"
Width
42"
Height
27-1/4"

Details

Air Flow
4800 cfm
Voltage
115
Drive
With
Operating Weight
233.7 lb.
Item
Ducted Evaporative Cooler
Pump Voltage
115
Motor HP
3/4
Amps
11
Evaporative Cooler Item
Ducted Evaporative Cooler with Motor
Drive Type
Belt
Evaporative Cooler Voltage
115
Water Connection
3/4"
Evaporative Cooler Cooling Capacity
1000 to 1400 sq. ft.
Color
Cream
Discharge
Down
Fill Type
Hose
Material
Welded
Water Capacity
8.8 gal.
Finish
Painted
Speed
2
Includes
Printed Manual, Float, Hose Thread Overflow
Media
Celdek
Cooling Capacity
1000 to 1400 sq. ft.

Description

Ducted Evaporative Cooler, 4,800 cfm, Drive Type Belt, Pad Thickness 8 in, Amps 11, 115 V AC, Pump Voltage 115, Water Connection 3/4 in, Water Capacity 8.8 gal, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.