Ducted Evaporative Cooler, 6,800 cfm, 1,400 sq ft, 17.8 gal, 3/4 hp, Belt

  • Mfr # 4RNP3

  • Zoro # G3420033


product price: $1,655.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Pump Voltage
115V AC
Material
Welded
Duct Opening Length
19-3/4 in
Water Capacity
17.8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RNP3
Zoro #
G3420033
UPC #
190735332900
Country of Origin
Mexico

Dimensions

Duct Opening Length
19-3/4 in
Height
42-1/4 in
Pad Thickness
2 in
Duct Opening Width
19-3/4 in
Depth
37 in
Width
37 in
Blade Diameter
19 in

Details

Voltage
120V AC
Pump Voltage
115V AC
Material
Welded
Water Capacity
17.8 gal
Item
Ducted Evaporative Cooler
Operating Weight
326.3 lb
Fill Type
Hose
Media
Aspen
Includes
Float, Hose Thread Overflow, Drive
Amps
10.5 A
Finish
Painted
Discharge
Side
Color
White
Water Connection
3/4 in
Drive Type
Belt
Phase
Single
Number of Speeds
2
HP
3/4 hp
Drive Package With Motor
Factory Installed
Duty Rating
Residential Grade
Number of Inlets for Outside Air
Multiple Inlet
Connection Type
GHT
Coverage Area - Maximum
1,400 sq ft
Airflow
6,800 cfm
Housing Material
Welded

Description

Ducted Evaporative Cooler, Residential Grade, 6,800 cfm, Average Coverage Area 1400 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt Drive, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 10.5 A, 120V AC, Pump Voltage 115V AC, 1-Phase 120V AC Phase - Voltage, Single Phase, Number of Speeds 2, Water Connection 3/4 in, Water Capacity 17.8 gal, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.