Zoro Homepage
This item is Discontinued.
Dayton Duplex Control Panel, 240V 20VD49

Duplex Control Panel, 240V (Discontinued)

  • Mfr # 20VD49
  • Zoro # G8656426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20VD49
Zoro #
G8656426
UPC #
190735156285
Country of Origin
United States

Dimensions

Height (In.)
18
Width (In.)
16
Depth (In.)
10

Details

Phase
1
Voltage
240
Amps
23 to 32
For Use With
Panel Fits Grinder Pump 12T645
Item
Duplex Control Panel

Description

Duplex Control Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.