Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Duplex Control Panel, 240V 20VD51

Duplex Control Panel, 240V (Discontinued)

  • Mfr # 20VD51
  • Zoro # G8656444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20VD51
Zoro #
G8656444
UPC #
190735156308
Country of Origin
United States

Dimensions

Height (In.)
24
Width (In.)
20
Depth (In.)
10

Details

Phase
1
Voltage
240
Amps
30 to 40
For Use With
Panel Fits Grinder Pump 12T648
Item
Duplex Control Panel

Description

Duplex Control Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.