Zoro Homepage

Dust Collector Bag, 26-1/2" D, 15-3/4", PK3

  • Mfr # 400H54

  • Zoro # G6579601


product price: $50.49
/pk 3, $16.83/ea

Key Features

Type
Dust Collector
Overall Dia. (In.)
15 3/4 in
Overall Depth (In.)
26 1/2 in
Requires
Dust Collector Unit
For Use With
Mfr. No. 400H53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H54
Zoro #
G6579601
UPC #
-
Country of Origin
China

Dimensions

Overall Dia. (In.)
15 3/4 in
Overall Depth (In.)
26 1/2 in
Overall Dia.
15.75 in

Details

Item
Wood Dust Collector Lower Bag
Type
Dust Collector
Requires
Dust Collector Unit
For Use With
Mfr. No. 400H53

Description

Wood Dust Collector Lower Bag, Filter Type Collector Bag, Overall Dia. 15.75 in, Compatible with Grainger Part Number 400H53, Compatible with Manufacturer Model Number 400H53, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.