Dust Collector Bag, 33-1/2" D, 19-3/4", PK3
Mfr # 400H56
Zoro # G6565979
product price: $66.79
/pk 3, $22.26/eaKey Features
Type
Polyethylene Dust Collector
For Use With
Mfr. No. 400H55
Overall Depth (In.)
33 1/2 in
Overall Dia. (In.)
19 3/4 in
Requires
Dust Collector Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400H56
Zoro #
G6565979
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
33 1/2 in
Overall Dia. (In.)
19 3/4 in
Overall Dia.
19.75 in
Details
Item
Wood Dust Collector Lower Bag
Type
Polyethylene Dust Collector
For Use With
Mfr. No. 400H55
Requires
Dust Collector Unit
Description
Wood Dust Collector Lower Bag, Filter Type Collector Bag, Overall Dia. 19.75 in, Compatible with Grainger Part Number 400H55, Compatible with Manufacturer Model Number 400H55, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.