Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH, Non-Oscillating

  • Mfr # 1EVG2

  • Zoro # G3268045


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Baseboard Heater
BtuH Output
5118
Watts
1500W
Heater Voltage
120VAC
Heating Method
Convection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EVG2
Zoro #
G3268045
UPC #
190735140628
Country of Origin
China

Dimensions

Width
38-7/8"
Depth
5-1/16"
Height
9-1/16"
Cord Length
6 ft
Manufacturers Warranty Length
1 yr.
Overall Length
38 7/8 in
Overall Height
9 1/16 in
Overall Depth
5 1/16 in
Overall Dimensions - L x H x D
38-7/8 in x 9-1/16 in x 5-1/16 in

Details

Electric Heater Item
Electric Baseboard Heater
BtuH Output
5118
Watts
1500W
Heater Voltage
120VAC
Heating Method
Convection
Oscillating
No
Electric Heater Phase
1
Heater Color
Gray/White
Features
Auto-Overheat Shut Off Protection, Push Button Controls, LED Display, 12-Hr. Timer and Low Profile Design
Includes
2-Prong Polarized Plug, Foot Switch
Number of Heat Settings
1
Max. Surface Temperature
151.52 Degrees F
Hz
60
Standards
UL Listed, C-UL Listed
Oscillating / Non-Oscillating
Non-Oscillating
Item
Electric Baseboard Heater
Amps AC
12.5
Voltage
120V AC
Air Temp. Rise
160 Degrees F
Phase
1
NEMA Plug Configuration
1-15P
Color
White/Gray
Oscillation
Non-Oscillating
Housing Finish
Powder Coated
Disconnect Switch
Yes
Building Management System Compatible
No
Housing Style
Slope Top
Setback Control
No
Thermal Overheat Protection
Manual Reset
Safety Tip-Over Switch Included
No
Programming Capability
12-hr Shut-Off Timer
Duty Rating
Residential Grade
Wattage Output
1500W
Thermostat Included
Unit-Mounted
Housing Color
Gray, White
Amperage
12.5A
Thermostat Contact Type
Single Pole
Smart Connectivity
No Connectivity
Automatic Fan Delay (On/Off)
No
Hold Function
No
Tamper Resistant
No
Heating Capacity
5118 BtuH
Frequency
60 Hz
Control Type
Foot Switch, Push Button
Remote Control Functions
No Remote Control Included
Housing Material
Steel
Heater Style
Baseboard

Description

Electric Baseboard Heater, Overall Depth 5 1/16 in, Overall Height 9 1/16 in, Overall Length 38 7/8 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programmable, Programming Capability 12-hr Shut-Off Timer, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Voltage 120V AC, Wattage Output 1500W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.