Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Ceiling Heater, 120VAC, 750W

  • Mfr # CP751F

  • Zoro # G2043647


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
kW
0.375
BtuH
2559
Phase
1
Amps
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP751F
Zoro #
G2043647
UPC #
00194484307646
Country of Origin
United States

Dimensions

Length
48"
Width
24"
Height
1"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Length
48 in
Overall Height
1 in
Overall Width
24 in
Overall Dimensions - L x W x D
48 in x 24 in x 1 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
120VAC
kW
0.375
BtuH
2559
Phase
1
Amps
6.3
Watts
750
Features
Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 lb. Density High Temperature Fiberglass, Constructed of Fire Retardant Materials
Hz
60
Standards
UL Listed, CUL Listed
Finish
White Powder Coat
Wattage Output
750W
Housing Color
White
Heating Capacity
2,559 BtuH
Housing Material
Fiberglass
Frequency
60 Hz
Control Type
Thermostat
Heating Method
Radiant
Voltage
120V AC
Housing Finish
Powder Coated
Thermostat Included
No
Heater Mounting Position
Vertical Burn
Voltage, Phase
120V AC, 1-phase
Amperage
6.3A

Description

Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth Not Applicable, Overall Height 1 in, 1 Phase, Voltage 120V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,559 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 6.3A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.