Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Ceiling Heater, 240VAC, 375W

  • Mfr # CP372F

  • Zoro # G2043568


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
kW
0.375
BtuH
1280
Phase
1
Amps
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP372F
Zoro #
G2043568
UPC #
00194484307622
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Width
24 in
Overall Height
1 in
Overall Length
24 in
Overall Dimensions - L x W x D
24 in x 24 in x 1 in
Overall Depth
5 3/4 in, 7 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
240VAC
kW
0.375
BtuH
1280
Phase
1
Amps
1.6
Finish
White Powder Coat
Hz
60
Features
Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 lb. Density High Temperature Fiberglass, Constructed of Fire Retardant Materials
Standards
UL Listed, CUL Listed
Watts
375
Frequency
60 Hz
Housing Color
White
Amperage
1.6A
Thermostat Included
No
Heating Method
Radiant
Housing Finish
Powder Coated
Wattage Output
375W
Voltage, Phase
240V AC, 1-phase
Voltage
240V AC
Heater Mounting Position
Vertical Burn
Control Type
Thermostat
Heating Capacity
1,280 BtuH
Housing Material
Fiberglass

Description

Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 240V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.