Shop DAYTON

Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V AC, Red

  • Mfr # 452R35
  • Zoro # G7249973

product price: 
$
3,615.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452R35
Zoro #
G7249973
UPC #
00194484259211
Country of Origin
China
Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 47/64 in
Motor HP
1.3 hp
Phase
3
Standards
UL Listed
Voltage
230/460V AC
Number of Speeds
1
Item
Electric Chain Hoist
Clutch
Overload Limiting
Finish
Painted
Classification
H4
Control
24V Push Button Control Pendant
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Yes
Hz
60
Amps @ Low Volts
3.5 A
Brake
Electromagnetic
Lubrication
Grease
Trolley Speed
32
For Outdoor Use
No
Overload Protection Included
Yes
Fixed Lift Speed
32 fpm
Brake Type
Electromagnetic
Includes Brake
Brake Included
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Maximum Pulling Capacity
1,000 lb
Number of Reeves
1
Chain Finish
Painted
Body Finish
Painted
Included Components
Chain Container
Current at Max. Voltage
1.8 A
Number of Load Chains
1
Includes Clutch
Clutch Included
Headroom
17 3/4 in
Chain Material
Alloy Steel
Lifting Hook Type
Hook with Safety Latch
Motor Horsepower
1 1/4 hp
Chain Grade
Grade 80
Controls
Push Button Pendant
Body Material
Steel
Clutch Type
Overload Limiting
Maximum Lifting Capacity
1,000 lb
Duty Classification
H4
Lifting Hook Material
Steel
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
3.5 A
Operating Voltage
230/460V AC
Wire Color
Red

Dimensions

Housing Width
8 45/64 in
Manufacturers Warranty Length
1 yr
Housing Length
16 3/4 in
Housing Depth
8 1/32 in
Min. Radius Curve
10 in
Chain Length
15 ft
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 1/4 in
Body Width
8 23/32 in
Minimum Retracted Length
17 23/32 in
Body Length
16 3/4 in
Body Depth
8 1/32 in
Maximum Lifting Length
15 ft

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.5 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 3/4 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.