Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GXH6

  • Zoro # G2607586


product price: $3,727.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
8 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GXH6
Zoro #
G2607586
UPC #
190735219133
Country of Origin
China

Dimensions

Housing Width
11 1/64 in
Housing Depth
8 37/64 in
Housing Length
19 49/64 in
Chain Length
10 ft
Body Width
11 1/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
26 25/32 in
Lifting Hook Opening Width
26 25/32 in
Mfr. Warranty Length
1 yr
Body Depth
8 19/32 in
Controller Cord Length
10 ft
Body Length
19 25/32 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
8 fpm
Load Capacity
4,000 lb
Min. Between Hooks
26 49/64 in
Motor HP
1 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Classification
H3
Hz
60
Lubrication
Grease
Finish
Powder Coated
Control
Push Button Pendant
Trolley Configuration
Hook Mounted - No Trolley
Reeving
2
Clutch
Overload Limiting
Amps @ Low Volts
15 A
Control Cord
6 ft
Brake
Load
Number of Speeds
1
Item
Electric Chain Hoist
Thermal Protection
Yes
Trolley Speed
10
Material
Aluminum Housing
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Brake Type
Load
Maximum Pulling Capacity
4,000 lb
Maximum Lifting Capacity
4,000 lb
Pendant IP Rating
IP54
Chain Finish
Powder Coated
Clutch Type
Overload Limiting
Chain Grade
Grade 80
Includes Brake
Brake Included
Overload Protection Included
Yes
For Outdoor Use
No
Controls
Push Button Pendant
Chain Material
Alloy Steel
Current at Max. Voltage
15 A
Motor Horsepower
1 hp
Starts and Stops per Hour
150
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
15 A
Lifting Hook Material
Steel
Headroom
26 25/32 in
Number of Reeves
2
Fixed Lift Speed
8 fpm
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Included Components
Chain Container
Duty Classification
H3
Number of Load Chains
2
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 10 ft, Current at Minimum Voltage 15 A, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 26 25/32 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.