Zoro Homepage

Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 4GU71

  • Zoro # G3509956


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
7 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GU71
Zoro #
G3509956
UPC #
190735324585
Country of Origin
China

Dimensions

Housing Width
6 in
Housing Depth
4 5/8 in
Housing Length
14 1/4 in
Chain Length
10 ft
Body Width
6 in
Body Depth
4 5/8 in
Lifting Hook Opening Width
16 in
Controller Cord Length
10 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 in
Maximum Lifting Length
10 ft
Body Length
14 1/4 in

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 3 A, Motor Horsepower 1/8 HP, Operating Voltage 115V AC, Headroom 16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.