Zoro Homepage

Electric Fan Coil Heater, 208V, 1Ph, 5kW

  • Mfr # 2HCX8

  • Zoro # G8131295


product price: $1,801.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Heater Voltage
208VAC
BtuH
17,065
Amps AC
24.94
Mounting Type
Plenum
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HCX8
Zoro #
G8131295
UPC #
190735219720
Country of Origin
United States

Dimensions

Height
12-1/2"
Width
24"
Depth
19-1/2"
Overall Dimensions - H x W x D
12-1/2 in x 24 in x 19-1/2 in
Overall Width
24 in
Overall Height
12 1/2 in
Overall Depth
19 1/2 in

Details

Heater Voltage
208VAC
BtuH
17,065
kW
5
Amps AC
24.94
Mounting Type
Plenum
Phase
1
CFM Output High
400
CFM Output Low
350
Item
Electric Plenum Heater
Hz
60 hz
Features
Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor
Standards
cETLus Listed
Color
Beige
Heating Method
Fan Forced
Heating Capacity
17,065 BtuH
Wattage Output
5kW
Air Temp. Rise
39 Degrees F, 45 Degrees F
Freeze Protection
No
Control Type
Mechanical Selector Dial, Thermostat
Housing Finish
Powder Coated
Housing Material
Steel
Frequency
60 Hz
Voltage
208V AC
Housing Color
Beige
Amperage
24.9A
Air Flow
350/400 cfm
Includes
Built-In Disconnect

Description

Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 208V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 24.9A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.