Zoro Homepage

Electric Fan Coil Heater, 480V, 3Ph, 7.5kW

  • Mfr # 2HCZ1

  • Zoro # G8247486


product price: $1,963.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
480VAC
BtuH
25,598
Amps AC
9.82
Mounting Type
Plenum
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HCZ1
Zoro #
G8247486
UPC #
190735219836
Country of Origin
United States

Dimensions

Height
17-7/8"
Width
35-3/8"
Depth
18"
Overall Height
17 7/8 in
Overall Dimensions - H x W x D
17-7/8 in x 35-3/8 in x 18 in
Overall Width
35 3/8 in
Overall Depth
18 in

Description

Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 480V AC, Wattage Output 7.5kW, Air Flow 850/1,000 cfm, Air Temp. Rise 24 Degrees F, 28 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Frequency 60 Hz, Amperage 9.8A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.