Zoro Homepage
This item is Discontinued.
Dayton Electric Flat Panel Heater, 400W, 120, 1 Phase, 1386 BtuH 1VNX3

Electric Flat Panel Heater, 400W, 120, 1 Phase, 1386 BtuH (Discontinued)

  • Mfr # 1VNX3
  • Zoro # G0283866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VNX3
Zoro #
G0283866
UPC #
-
Country of Origin
China

Dimensions

Width
20-3/4"
Depth
2-1/2"
Height
14-7/8"
Cord Length
72 in
Manufacturers Warranty Length
1 yr

Description

Electric Flat Panel Heater, Non-Oscillating, Number of Heat Settings 1, Heating Method Radiant, NEMA Plug Configuration 5-15P, 1 Phase, Voltage 120, Cord Length 72 in, Manufacturers Warranty Length 1 yr, Includes 3-Prong Grounded Plug, Support Feet, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.