Zoro Homepage

Electric Motor, Drum Pump

  • Mfr # 5UWF1

  • Zoro # G4267155


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Motor Type
AC Motor
Motor RPM
10,000
Duty Cycle
Intermittent
Motor HP
4/5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWF1
Zoro #
G4267155
UPC #
190735352465
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr.
Height
13"
Height Above Container
9 21/64 in
For Container Size
55 gal

Details

Item
Electric Drum Pump Motor
Housing Material
Plastic
Motor Type
AC Motor
Motor RPM
10,000
Duty Cycle
Intermittent
Motor HP
4/5 hp
Power Source
Electric
Agency Compliance
UL
HP
3/4
For Use With
5UWF3, 5UWF4, 5UWF5, 5UWF6
Voltage
115
Hz
60
Thermal Protection
No
Full Load Amps
6.4 A
Motor Enclosure
TEFC
Enclosure
TEFC
Phase
1
Type
Electric Motor
Number of Phases
1
For Container Type
Drum
Rated Voltage
115V AC
Explosion Proof
No
Input Watts
600 W

Description

Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Corded Electric, Motor Type AC Motor, Motor HP 4/5 hp, Motor Enclosure TEFC, Explosion Proof No, Rated Voltage 115 V AC, Full Load Amps 6.4 A, Thermal Protection No, Housing Material Plastic, Duty Cycle Intermittent, For Container Size 55 gal, For Container Type Drum, Height Above Container 9 5/16 in, Number of Phases 1, Motor RPM 10,000, For Use With 5UWF3, 5UWF4, 5UWF5, 5UWF6, Agency Compliance UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.