Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pallet Lifter, 3000 lb., 27 in. W

  • Mfr # DGB33-27

  • Zoro # G3067727


product price: $2,856.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
50 in
Overall Length
67 in
Fork Style
Standard
Overall Width
28 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGB33-27
Zoro #
G3067727
UPC #
00190735110973
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Length
67 in
Overall Width
28 in
Fork Height Lowered
3 3/8 in
Fork Height Raised
31 1/2 in
Fork Length
46 in
Fork Width
6 1/2 in
Width Across Forks
27 in
Width Between Forks
14 1/2 in
Caster Wheel Dia.
7 in
Load Wheel Diameter
3 in
Base Outside Width
22 1/2 in
Minimum Lifting Height
4 in
Steer Wheel Diameter
7 in
Lifting Height Range
3-3/8 in to 31-1/2 in
Handle Height
50 in
Maximum Lifting Height
31 1/2 in
Base Inside Width
8 in

Details

Fork Style
Standard
Color
Orange
Load Capacity
3,000 lb
Item
Powered-Lift/Manual-Push High-Lift Pallet Jacks
Handle Type
Tiller
Lift Mechanism
Hydraulic
Finish
Powder Coated
Handle Material
Steel
Includes
Power Lift, Pallet Truck with 8 in Polyurethane Steer Wheels and 3 in Polyurethane Load Rollers, Lift, Fingertip Controls, Battery and 110V AC Charger
Pallet Lifter Item
Pallet Lifter
Lift Mobility
Electric Lift, Manual Push
Tilting Deg.
Non-Tilting
Caster Wheel Type
(2) Rigid, (2) Swivel
For Use With
Open Bottom Pallets
Caster Wheel Material
Polyurethane
Lift Control
Hand Pump
Frame Finish
Powder Coated
Frame Material
Steel
Steer Wheel/Tread Material
Nylon
Caster Brake Type
No Caster Brake
For Pallet Type
Open
Load Wheel/Tread Material
Polyurethane
Fork Type
Fixed
Base Material
Steel
Steer Wheel Bearing Type
Ball Bearing
For Surface Type
Concrete
Non-Marking Axle-Mounted Wheels
Yes
Load Wheel Bearing Type
Ball Bearing
Non-Marking Casters/Wheels
Yes

Description

Powered-Lift/Manual-Push High-Lift Pallet Jacks, Load Capacity 3,000 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Fork Style Standard, Fork Type Fixed, Scissor Type Unsupported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 8 in, Base Outside Width 22 1/2 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 1/2 in, Overall Height 50 in, Overall Length 67 in, Overall Width 28 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.