Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 2.62 A, 115VAC, 1 Phase

  • Mfr # 1DYN3

  • Zoro # G3489665


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Force Rating
417 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
Overall Length
9-7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYN3
Zoro #
G3489665
UPC #
190735137123
Country of Origin
Malta

Dimensions

Overall Length
9-7/64"
Overall Width
5-1/8"
Overall Height
6-1/4"

Details

Item
Electric Vibrator
Force Rating
417 lb.
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
4170 lb.
Application
All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Duty
Continuous
End Bell Material
Aluminum
dBA
76
Includes
Starting Capacitor
Max. Temp.
104 Degrees F
HP
0.24
Mounting Plate
No
Housing Material
Aluminum
Standards
CE
Force
Mechanically Adjustable
Enclosure
Totally Enclosed Non-Ventilated
Amps
2.62
Bearing Type
Prelubricated
Weight
15.43 lb
Mount Plate Required
No
Maximum Operating Temperature
104 Degrees F
Horsepower Rating
0.24 hp
Duty Cycle
Continuous
Operating Voltage
115V AC
Motor Enclosure
Totally Enclosed Nonventilated
Full Load Current
2.62 A
Maximum Vibration Speed
3,600 vpm
Maximum Bin Weight Capacity
4,170 lb
Maximum Force
417 lbf
Voltage Type
AC
Sound Level
76 dBA

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 417 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 4,170 lb, Full Load Current 2.62 A, Overall Length 9.11 in, Overall Width 5.13 in, Overall Height 6.25 in, Standards CE Certified, Weight 15.43 lb, Horsepower Rating 0.24 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.