Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Wall Heat Frame, 11 1/25" W

  • Mfr # 797V17

  • Zoro # G006350700


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Color
White
Outside Height
12 1/2 in
Outside Width
11 1/25 in
For Use With
2HAC6A, 2HAC7A, 2HAD6A, 3ENC7A, 3ENC8A, 3ENC9A
Weight Capacity
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797V17
Zoro #
G006350700
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
12 1/2 in
Outside Width
11 1/25 in

Details

Item
Electric Wall Heat Mounting Frame
Color
White
For Use With
2HAC6A, 2HAC7A, 2HAD6A, 3ENC7A, 3ENC8A, 3ENC9A
Weight Capacity
12 lb
Fits kW
1000, 1500/2000, 1800, 2000, 750/1500
Material
Powder Coated Steel
Bracket Angle
90 Degrees

Description

Electric Wall Heat Mounting Frame, Outside Height 12 1/2 in, Outside Width 11 1/25 in, For Use With 2HAC6A, 2HAC7A, 2HAD6A, 3ENC7A, 3ENC8A, 3ENC9A, Mounting Type Surface, White, Fits kW 1000 kW, 1500/2000 kW, 1800 kW, 2000 kW, 750/1500 kW, Weight Capacity 12 lb, Bracket Angle 90 Degrees , Material Powder Coated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.