Zoro Homepage
This item is Discontinued.
Dayton Electric Winch, 5/8HP, 115VAC 4ZY94

Electric Winch, 5/8HP, 115VAC (Discontinued)

  • Mfr # 4ZY94
  • Zoro # G0489447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZY94
Zoro #
G0489447
UPC #
190735341681
Country of Origin
United States

Dimensions

Included Rope Dia.
3/16 in
Overall Width
3 15/16 in
Control Pendant Cord Length
6 ft
Included Rope Length
35 ft
Overall Height
4 1/8 in
Overall Length
14 13/16 in
Manufacturers Warranty Length
1 yr Limited

Description

Electric Winch, 1st Layer Line Speed 7.2 fpm, 1st Layer Load Capacity 1,500 lb, Motor Horsepower 5/8 hp, Gear Ratio 153:1, Gear Type 1-Stage Planetary Gear, Clutch Type Freespooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.