Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricDrumPump, StainlessSteel, 220VAC

  • Mfr # 55EC82

  • Zoro # G7587280


product price: $5,894.99
/ea
Free Shipping & Returns

Key Features

For Use With
9921 EX
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC82
Zoro #
G7587280
UPC #
-
Country of Origin
United States

Dimensions

Bung Connection Dia.
2 in
Hose Inside Dia.
1 in
Cord Length
12 ft
Hose Length
72 in
For Container Size
55 gal
Suction Tube Length
39 in
Overall Length
55 in
Hose Outside Dia.
1 1/2 in

Details

For Use With
9921 EX
Item
Electric Operated Drum Pump
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
Motor Enclosure
Explosion Proof
Metered
No
Motor RPM
0-12,000
Housing Material - Pumps
316 Stainless Steel
Nozzle Operation
Manual
Variable Speed
Yes
Includes Nozzle
Yes
Max. Flow Rate
18 gpm
Suction Tube OD
1 5/8 in
Thermal Protection
Yes
Spout Connection Type
Hose Barb
For Media Type
General Purpose
Adapter Material
304 Stainless Steel
Max. Head Pressure
12 psi
Number of Phases
1
Motor HP
1 1/3 hp
Hose Cover Material
UHMW-PE
Noise Level
82 db
Nozzle Material
Stainless Steel
Includes Discharge Hose
Yes
For Container Type
Drum
Food Grade
No
Full Load Amps
9.1 A
Seal Material
Sealless
Frequency (Hz)
50/60 Hz
Includes Spout
No
Discharge Tube Outlet ID
1 in
Self-Priming
Yes
Max. Head - Pumps
27 ft
Includes Bung Adapter
Yes
Rated Voltage
220V AC
Runs Dry
Yes
Duty Cycle
Intermittent
Explosion Proof
Yes
Max. Fluid Temp.
175 Degrees F
Diesel Exhaust Fluid Compatible
No
Max. Oil Flow
7 gpm
Discharge Connection Type
Hose Barb
Includes Suction Tube
Yes
Suction Tube Material
Stainless Steel
Suction Tube ID
1 3/8 in
Adapter Connection Type
MNPT
Hose Tube Material
UHMW-PE
Max. Outlet Pressure
12 psi
Agency Compliance
ATEX, CE Motor
Discharge Tube Outlet OD
1 1/2 in

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 12 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 12 psi, For Use With 9921 EX, Rated Voltage 220 V AC, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.