Zoro Homepage

Element 115V, 20A

  • Mfr # 213

  • Zoro # G5880296


product price: $90.09
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
(D)A, (D)A5, (D)B, (D)XA5, RA5, RB
Fits Brand
Dayton
For Use With
Grainger Item Number: 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8; Mfr. Model Number: (D)XA5, (D)A, (D)A5, RA5, (D)B, RB
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213
Zoro #
G5880296
UPC #
190735181799
Country of Origin
Multiple

Details

For Use With Mfr. Model Number
(D)A, (D)A5, (D)B, (D)XA5, RA5, RB
Fits Brand
Dayton
Item
Element 115V, 20A
For Use With
Grainger Item Number: 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8; Mfr. Model Number: (D)XA5, (D)A, (D)A5, RA5, (D)B, RB
Voltage
115V
Phase
1

Description

Element 115V, 20A, For Use With Grainger Item Number 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8, For Use With Mfr. Model Number (D)XA5, (D)A, (D)A5, RA5, (D)B, RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.