Zoro Homepage

Element 1700W, 120V

  • Mfr # 21-055017K

  • Zoro # G5864451


product price: $93.79
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
0212
Fits Brand
Dayton
For Use With
Grainger Item Number: 1GVL9; Mfr. Model Number: 0212
Voltage
120v
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-055017K
Zoro #
G5864451
UPC #
190735182260
Country of Origin
Multiple

Details

For Use With Mfr. Model Number
0212
Fits Brand
Dayton
Item
Element 1700W,120V
For Use With
Grainger Item Number: 1GVL9; Mfr. Model Number: 0212
Voltage
120v
Phase
1

Description

Element 1700W,120V, For Use With Grainger Item Number 1GVL9, For Use With Mfr. Model Number 0212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.