Zoro Homepage

Element, 240V

  • Mfr # HV18022114003G

  • Zoro # G8325545


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
Voltage
240 V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV18022114003G
Zoro #
G8325545
UPC #
190735206140
Country of Origin
United States

Details

Fits Brand
Dayton
Item
Element, 240V
Voltage
240 V
Phase
3

Description

Element, Voltage 240 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.