Zoro Homepage

Emergency Stop Push Button, 22 mm, 1NO/1NC, Red

  • Mfr # 30G254

  • Zoro # G4985583


product price: $19.19
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G254
Zoro #
G4985583
UPC #
190735245552
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Nitrile Rubber
Terminal Connection
Pressure Plate
Standards
cULus
Contact Rating
10A @ 600V AC
Number of Operators
1
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600/Q600
Legend
No Legend
Bezel
Plastic
Type of Operator
40mm Mushroom Head
Material
Plastic
Contact Form
1NO/1NC
Color
Red
Bezel Material
Plastic
Series
Dayton
AC Contact Rating
10 A @ 600 V
Product Type
Emergency Stop Push Buttons
Products By Industry
Electrical
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards cULus, Terminal Connection Pressure Plate, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.