Zoro Homepage

Emergency Stop Push Button, Metal, IP65

  • Mfr # GGS_116328

  • Zoro # G315705444


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116328
Zoro #
G315705444
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Overall Width
2.09 in
Overall Height
3.13 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.99 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
cULus Listed
IP Rating
IP65
Mechanical Operating Durability
3.00 x 10^5
Operating Temperature - Maximum
158 Degrees F
Legend Color
White
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Material
Plastic
Contact Form
1NC
Product Type
Emergency Stop Push Buttons
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC/DC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Number of Operators
1
NEMA Enclosure Rating
13, 4
Resistance Properties
Corrosion Resistant
Legend Background Color
Black
Legend
PULL TO START, PUSH TO STOP
Operating Temperature - Minimum
-13 Degrees F
Bezel Material
Zinc Die Cast

Description

Emergency Stop Push Button, Maintained Action, Head Material Metal, Contact Form 1NC, Number of Operators 1, IP Rating IP65, Legend PULL TO START, PUSH TO STOP, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.