Skip to Main Content
customer-service Help
Dayton

Encapsulated Timer Relay, 1A, Solid State

Dayton Encapsulated Timer Relay, 1A, Solid State 2A560
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.00
  • Item - Relay: Single Function Encapsulated Timing Relay
  • Function - Timing Relay: On Delay
  • Input or Control Voltage: 12 to 48V DC, 24 to 240V AC
See full product details
Orders over $75 ship free.
Total: $34.00

Dayton #2A560 Specifications

  • Item - Relay: Single Function Encapsulated Timing Relay
  • Function - Timing Relay: On Delay
  • Input or Control Voltage: 12 to 48V DC, 24 to 240V AC
  • AC Contact Rating - Relay: 1.00A @ 24 to 120V
  • DC Contact Rating - Relay: 1.00A @ 12 to 24V
  • Number of Pins - Relay: 2
  • Adjustment Method - Timer: Potentiometer
  • Mounting - Relay: Surface
  • Min. Time Setting - Timer: 0.25 sec
  • Contact Form - Relay: SPST-NO
  • Max. Time Setting - Timer: 5 sec
  • Hz: 50/60
  • Adjustment Method: Potentiometer
  • Body Height - Relay: 0.79 in
  • Function: On Delay
  • Input or Control Voltage Range: 24 to 240VAC, 12 to 48VDC
  • Type of Output: Solid State
  • Output: Solid State
  • Operating Functions: 1
  • Mounting: Surface
  • Item: Single Function Encapsulated Timing Relay
  • Overall Height - Relay: 1.14 in
  • Hz - Electrical: 50 Hz, 60 Hz
  • Pins: 2
  • Timer Range: 0.25 sec. to 5.00 sec.
  • Contact Form: SPST-NO
  • Input Voltage: 24 to 240VAC/12 to 48VDC
  • Standards: cURus
  • Body Depth - Relay: 2.0 in
  • Status Indicator: None
  • Body Width - Relay: 2.0 in
  • Contact Amp Rating (Resistive): 1A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Time delay relays are simply controlled relays with a time delay built in. Here is some additional information about Dayton Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.

Reviews of Dayton #2A560