Zoro Homepage
This item is Discontinued.
Dayton Encapsulated Timer Relay, 1A, Solid State 5WML5

Encapsulated Timer Relay, 1A, Solid State (Discontinued)

  • Mfr # 5WML5
  • Zoro # G3418283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WML5
Zoro #
G3418283
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Relay
0.79 in
Body Width - Relay
2.00 in
Overall Height - Relay
1.14 in
Body Depth - Relay
2.00 in

Description

Single Function Encapsulated Timing Relay, Function - Timing Relay Off Delay, Input or Control Voltage 24V AC, AC Contact Rating - Relay 1.00A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.50 sec, Max. Time Setting - Timer 10 sec, Type of Output Solid State

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.