Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton DIN Rail & Top Flange, Enclosed Power Relay, 8, 1/4 in Tab Terminal 1EJG9

DIN Rail & Top Flange, Enclosed Power Relay, 8, 1/4 in Tab Terminal (Discontinued)

  • Mfr # 1EJG9
  • Zoro # G0265587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EJG9
Zoro #
G0265587
UPC #
190735140130
Country of Origin
China

Dimensions

Overall Height - Relay
1.61 in
Dimensions
1.61"H, 1.40"W, 2.68"D
Body Depth
2.68 in
Body Width
1.4 in
Body Height
1.61 in
Overall Depth
1.61 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
1/4 in Tab Terminal
Number of Pins
8
Coil Voltage
24V AC
Contact Form
DPDT
Contact Rating (AC)
3 A @ 277V (NC)/(NO)
Contact Rating (DC)
20 A @ 28V
Coil Rating
4.0VA, 1.7W
Hz
50/60
Contact Material
Silver Alloy
Contact Amp Rating (Resistive)
30A @ 277VAC, 20A @ 28VDC (NO), 3A @ 277VAC (NC)
Number of Poles
2
Power Consumption - Relay
4.0 VA
Standards
E40944
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-22 Degrees F
Horsepower @ 240V AC
3 hp
Frequency
50/60 Hz
Power Consumption
4 VA
Horsepower @ 120V AC
1 hp
Motor Rated
Yes
Series
Dayton Power Series
Status Indicator
No Indicator

Description

Enclosed Power Relay, Coil Voltage 24V AC, Contact Form DPDT, Electrical Connection 1/4 in Tab Terminal, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 277V (NC)/(NO), Contact Rating (DC) 20 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 2.68 in, Body Height 1.61 in, Body Width 1.4 in, Contact Material Silver Alloy, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.