Shop DAYTON
See all product information
Create Account
End Mill Set, 0.75 in, HSS
- Mfr # 16N204
- Zoro # G4394731
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
2, 4
Shank Dia. (In.)
3/8 To 3/4
Dia.
3/8 To 3/4
Capacity
3/16" To 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16N204
- Zoro #
- G4394731
- UPC #
- 190735129722
- Country of Origin
- China
Dimensions
- Shank Dia. (In.)
- 3/8 To 3/4
- Dia.
- 3/8 To 3/4
- Smallest Mill Dia.
- 3/16 in
- Sizes Included
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Shank Dia.
- 3/8" to 3/4"
- Largest Milling Dia.
- 3/4 in
Description
End Mill Set, High Speed Steel, TiN, Center Cutting, 20, Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.