Zoro Homepage

English Wheel, 28 In

  • Mfr # 45J341

  • Zoro # G7577604


product price: $1,417.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Capacity of Mild Steel (Gauge)
18
Construction
Steel
Die
12 in, 2 in, 3 in, 4 in, 6 in, 8 in
Features
28 in Throat Depth, Precision Ball Bearings, Quick Release Lower Anvil
Number of Top Dies
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J341
Zoro #
G7577604
UPC #
190735301111
Country of Origin
China

Dimensions

Throat Depth
28 in
Top Wheel Diameter
8 in

Details

Item
English Wheel
Capacity of Mild Steel (Gauge)
18
Construction
Steel
Die
12 in, 2 in, 3 in, 4 in, 6 in, 8 in
Features
28 in Throat Depth, Precision Ball Bearings, Quick Release Lower Anvil
Number of Top Dies
1
Included Die Types
Curved
Sheet Metal Capacity Mild Steel
18 ga
Power Source
Manual
Sheet Metal Capacity Stainless Steel
23 ga
Sheet Capacity Aluminum
14 ga
Number of Bottom Dies
6
Color
Gray
Compatible Die Type
12 in, 2 in, 3 in, 4 in, 6 in, 8 in
Material
Steel

Description

English Wheel, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 18 ga, Sheet Metal Capacity Stainless Steel 23 ga, Throat Depth 28 in, Included Die Types Curved, Top Wheel Diameter 8 in, Number of Bottom Dies 6, Number of Top Dies 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.