Zoro Homepage

Exh Fan 30 In, Less Drive Pkg, Std Duty

  • Mfr # 1WDC1

  • Zoro # G3102023


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Standard Duty Belt Drive Less Drive Package
Blade Dia.
30 in
CFM Range
7096 to 11,061
Exhaust/Supply Fan Motor HP
1/4 to 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDC1
Zoro #
G3102023
UPC #
190735149461
Country of Origin
Mexico

Dimensions

Blade Dia.
30 in
Bearing Size (In.)
1 in
Flange Depth (In.)
1 in
Dimension D (In.)
1 in
Height (In.)
34 in
Dimension E (In.)
16 1/4 in
Dimension C (In.)
5 1/4 in
Width (In.)
34 in
Dimension A (In.)
34 in
Venturi Clearance Dia. (In.)
30 3/8 in
Dimension F (In.)
30 3/8 in
Dimension B (In.)
21 1/2 in
Max. Depth (In.)
21 1/2 in
Venturi Depth (In.)
5 1/4 in
Shaft Dia. (In.)
3/4 in
Overall Height
34 in
Overall Width
34 in
For Cut-Out Height
32 1/2 in
Overall Diameter
30 in
Flange Width
34 in
Flange Depth
1 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
30 3/8 in
For Cut-Out Width
32 1/2 in
Blade Diameter
30 in
Venturi Depth
5 1/4 in
For Cut-Out Diameter
32 1/2 in
Shaft Diameter
3/4 in
Overall Depth
21 1/2 in
Bearing Size
3/4 in

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 hp, For Maximum Motor Speed 968 RPM, For Minimum Motor Horsepower 1/4 hp, For Minimum Motor Speed 621 RPM, Maximum Airflow 11,061 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 7,096 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, For Cut-Out Diameter 32 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.