Zoro Homepage

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ15

  • Zoro # G3744002


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
38 3/4 in x 38 3/4 in
Blade Dia.
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ15
Zoro #
G3744002
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
38 3/4 in x 38 3/4 in
Blade Dia.
30 in
Dimension C
18 1/8 in
Base Length (In.)
38-3/4
Dimension E
37 3/8 in
Base Height (In.)
1.75 in
Dimension E (In.)
37-3/8
Base Width (In.)
38-3/4
Dimension A
38 3/4 in
Shaft Dia. Propeller End (In.)
1 in
Shaft Dia. Sheave End (In.)
1 in
Base Square Size - Roof Ventilators
38-3/4" x 38-3/4"
Overall Dia. (In.)
40 in
Dimension D
30 in
Dimension B
32 1/2 in
Dimension D (In.)
30
Dimension A (In.)
38-3/4
Overall Height (In.)
30 in
Dimension C (In.)
16-5/8
Dimension B (In.)
32-1/2
Propeller Shaft Diameter
1 in
Blade Diameter
30 in
Base Length
38 3/4 in
Overall Diameter
37 3/8 in
Housing Width
37.3 in
Overall Height
30 in
Base Width
38 3/4 in
Overall Depth
38 3/4 in
Base Height
1 3/4 in
Overall Width
38 3/4 in
Housing Length
37.3 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
0.75 hp
CFM @ 0.000-In. SP
11,108
Recommended 12 In. Fixed Curb Item No.
3AZJ1
CFM @ 0.250-In. SP
7845
Motor Enclosure Design
Open Dripproof (ODP)
Bearing Type
Regreasable Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
18.1 sones
Item
Axial Upblast Roof Exhaust Fan
Motor Voltage
115/208/230
Mounting Location
Roof
CFM @ 0.125-In. SP
9534
Fan RPM
695
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Drive Type
Belt Drive
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Assembled/Unassembled
Unassembled
Speed Controllable
No
Max. Operating Amps
12.0/5.8-6.0
Motor Hz
60
Stock No.
4YY24
Propeller Material
Steel
Drive Package Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
17.2 sones
Housing Material
Steel
Type
Axial Upblast
Max. Inlet Temp. (Deg. F)
120 Degrees F
Max. BHP
0.9 hp
Exhaust Airflow @ 0.000 in SP
11,108 cfm
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Number of Speeds
1
Maximum Inlet Air Temperature
120 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.100 in SP
11,108 cfm
Maximum Fan Speed
695 RPM
Nameplate Voltage
115/208-230V AC
Spark Resistant Construction Type
A
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
9,534 cfm
Assembly
Unassembled
Motor Horsepower
3/4 hp
Blade Material
Steel
Maximum Static Pressure
1/4 in wc
Mount Type
Roof Curb
Motor Type
Capacitor-Start
Features
Lifting Lugs are Provided
Includes Drive Package
Yes
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
7,845 cfm
Sound Level
17.2 sones @ 0.125 in SP and 5 ft, 18.0 sones @ 0.000 in SP and 5 ft, 18.1 sones @ 0.250 in SP and 5 ft
Includes
Drive Package
Motor Enclosure
Open Dripproof
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ1, 4C455
Housing Finish
Galvanized
Safety Features
Reinforced Windband
For Air Type
Clean Air
High-Efficiency Motor
No
Blade Design
Swept Steeply Pitched
Airflow @ 0.000 in SP
11,108 cfm
Number of Blades
5
Current
11.0/5.5-5.5 A
For High-Static Pressure Applications
No
Brake Horsepower
9/10 hp
Base Shape
Square

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 38 3/4 in, Base Width 38 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.