Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ17

  • Zoro # G3697775


product price: $2,008.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
38 3/4 in x 38 3/4 in
Blade Dia.
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ17
Zoro #
G3697775
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
38 3/4 in x 38 3/4 in
Blade Dia.
30 in
Dimension A
38 3/4 in
Dimension E
37 3/8 in
Dimension E (In.)
37-3/8
Dimension A (In.)
38-3/4
Dimension B (In.)
32-1/2
Base Square Size - Roof Ventilators
38-3/4" x 38-3/4"
Dimension D (In.)
30
Dimension B
32 1/2 in
Dimension D
30 in
Base Length (In.)
38-3/4
Base Width (In.)
38-3/4
Shaft Dia. Propeller End (In.)
1 in
Overall Dia. (In.)
40 in
Base Height (In.)
1.75 in
Shaft Dia. Sheave End (In.)
1 in
Dimension C
18 1/8 in
Dimension C (In.)
16-5/8
Overall Height (In.)
30 in
Base Length
38 3/4 in
Housing Width
37.3 in
Overall Height
30 in
Overall Depth
38 3/4 in
Base Height
1 3/4 in
Housing Length
37.3 in
Overall Width
38 3/4 in
Base Width
38 3/4 in
Blade Diameter
30 in
Overall Diameter
37 3/8 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
1 hp
CFM @ 0.000-In. SP
12,227
Max. Inlet Temp. (Deg. F)
120 Degrees F
Item
Axial Upblast Roof Exhaust Fan
Max. BHP
1.2 hp
Sones @ 0.250-In. SP @ 5 Ft.
19.8 sones
CFM @ 0.125-In. SP
10,765
Max. Operating Amps
13.0/6.6-6.5
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Drive Package Included
Yes
Motor Voltage
115/208/230
Motor Hz
60
Drive Type
Belt Drive
CFM @ 0.250-In. SP
9434
Mounting Location
Roof
Assembled/Unassembled
Unassembled
Stock No.
4YY24
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Motor Enclosure Design
Open Dripproof (ODP)
Housing Material
Steel
Type
Axial Upblast
Bearing Type
Regreasable Pillow Block
Recommended 12 In. Fixed Curb Item No.
3AZJ1
Speed Controllable
No
Sones @ 0.125-In. SP @ 5 Ft.
20 sones
Propeller Material
Steel
Fan RPM
765
Base Shape
Square
High-Efficiency Motor
No
Sound Level
19.8 sones @ 0.250 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.000 in SP and 5 ft
For High-Static Pressure Applications
No
Number of Blades
5
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Safety Features
Reinforced Windband
Motor Horsepower
1 hp
Includes Motor
Yes
For Air Type
Clean Air
Blade Material
Steel
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ1, 4C455
Includes Drive Package
Yes
Housing Finish
Galvanized
Number of Speeds
1
Maximum Inlet Air Temperature
120 Degrees F
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Motor Type
Capacitor-Start
Exhaust Airflow @ 0.125 in SP
10,765 cfm
Brake Horsepower
1 1/5 hp
Maximum Fan Speed
765 RPM
Features
Lifting Lugs are Provided
Spark Resistant Construction Type
A
Current
13.6/6.9-6.9 A
Airflow @ 0.000 in SP
12,227 cfm
Motor Enclosure
Open Dripproof
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Static Pressure
1/4 in wc
Includes
Drive Package
Blade Design
Swept Steeply Pitched
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
12,227 cfm
Exhaust Airflow @ 0.250 in SP
9,434 cfm
Mount Type
Roof Curb
Exhaust Airflow @ 0.100 in SP
12,227 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 38 3/4 in, Base Width 38 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.