Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ18

  • Zoro # G3741227


product price: $2,356.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ18
Zoro #
G3741227
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Shaft Dia. Propeller End (In.)
1 in
Dimension A
44 3/4 in
Dimension C
16 in
Dimension D
33 in
Overall Height (In.)
33 in
Dimension B (In.)
38-1/2
Dimension E
43 1/2 in
Base Width (In.)
44-3/4
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension B
38 1/2 in
Dimension D (In.)
33
Base Length (In.)
44-3/4
Dimension E (In.)
43-1/2
Shaft Dia. Sheave End (In.)
1 in
Dimension A (In.)
44-3/4
Dimension C (In.)
16
Base Height (In.)
1.75 in
Overall Dia. (In.)
46 in
Base Length
44 3/4 in
Overall Width
44 3/4 in
Base Width
44 3/4 in
Base Height
1 3/4 in
Housing Length
43.5 in
Overall Height
33 in
Blade Diameter
36 in
Housing Width
43.5 in
Overall Diameter
43 1/2 in
Overall Depth
44 3/4 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
0.75 hp
CFM @ 0.000-In. SP
13,858
Housing Material
Steel
Assembled/Unassembled
Unassembled
Sones @ 0.125-In. SP @ 5 Ft.
16.2 sones
Motor Enclosure Design
Open Dripproof (ODP)
Bearing Type
Regreasable Pillow Block
Speed Controllable
No
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Mounting Location
Roof
Max. BHP
0.9 hp
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Type
Axial Upblast
Item
Axial Upblast Roof Exhaust Fan
Propeller Material
Steel
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Drive Package Included
Yes
Stock No.
4YY25
Fan RPM
497
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Max. Operating Amps
12.0/5.8-6.0
Motor Hz
60
Motor Voltage
115/208/230
Drive Type
Belt Drive
Requires
Roof Curb for New Installations
Max. Inlet Temp. (Deg. F)
120 Degrees F
CFM @ 0.125-In. SP
11,600
Motor Horsepower
3/4 hp
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
13,858 cfm
Assembly
Unassembled
Base Shape
Square
Number of Speeds
1
Spark Resistant Construction Type
A
Housing Finish
Galvanized
Blade Material
Steel
Airflow @ 0.000 in SP
13,858 cfm
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Blade Design
Swept Steeply Pitched
Number of Blades
5
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Mount Type
Roof Curb
Brake Horsepower
9/10 hp
Current
11.0/5.5-5.5 A
Motor Enclosure
Open Dripproof
Safety Features
Reinforced Windband
Maximum Static Pressure
1/8 in wc
Exhaust Airflow @ 0.125 in SP
11,600 cfm
Frequency
60 Hz
Features
Lifting Lugs are Provided
Maximum Fan Speed
497 RPM
Motor Type
Capacitor-Start
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Sound Level
16.2 sones @ 0.125 in SP and 5 ft, 17.3 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.100 in SP
13,858 cfm
Maximum Inlet Air Temperature
120 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Includes Drive Package
Yes
Nameplate Voltage
115/208-230V AC
Includes
Drive Package
Includes Motor
Yes

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.