Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/230 V

  • Mfr # 7HZ39

  • Zoro # G3606102


product price: $5,552.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ39
Zoro #
G3606102
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
Base Length (In.)
66-1/2
Dimension C (In.)
26-1/2
Dimension B
61 1/4 in
Overall Height (In.)
45 in
Shaft Dia. Propeller End (In.)
1.5 in
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension E
62 5/8 in
Overall Dia. (In.)
66.5 in
Shaft Dia. Sheave End (In.)
1.5 in
Dimension E (In.)
62-5/8
Base Height (In.)
1.75 in
Dimension D (In.)
45
Dimension B (In.)
61-1/4
Dimension A
66 1/2 in
Base Width (In.)
66-1/2
Dimension C
26 1/2 in
Dimension A (In.)
66-1/2
Dimension D
45 in
Overall Width
66 1/2 in
Base Width
66 1/2 in
Overall Height
45 in
Base Height
1 3/4 in
Housing Width
62.6 in
Overall Diameter
62 5/8 in
Blade Diameter
54 in
Overall Depth
66 1/2 in
Housing Length
62.6 in
Base Length
66 1/2 in
Propeller Shaft Diameter
1 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
3 hp
CFM @ 0.000-In. SP
37,655
Max. Operating Amps
33.8/16.9
CFM @ 0.250-In. SP
25,221
Speed Controllable
No
Sones @ 0.125-In. SP @ 5 Ft.
22 sones
Max. BHP
3.62 hp
CFM @ 0.125-In. SP
33,239
Recommended 12 In. Fixed Curb Item No.
3AZJ8
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Drive Type
Belt Drive
Motor Enclosure Design
Open Dripproof (ODP)
Max. Inlet Temp. (Deg. F)
120 Degrees F
Requires
Roof Curb for New Installations
Motor Hz
60
Propeller Material
Steel
Item
Axial Upblast Roof Exhaust Fan
Type
Axial Upblast
Mounting Location
Roof
Motor Voltage
115/230
Drive Package Included
Yes
Fan RPM
408
Housing Material
Steel
Stock No.
4YY28
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Sound Level
21.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft
Current
33.8/16.9 A
For High-Static Pressure Applications
No
Brake Horsepower
3 31/50 hp
Exhaust Airflow @ 0.000 in SP
37,655 cfm
Number of Speeds
1
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ8
Exhaust Airflow @ 0.250 in SP
25,221 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Maximum Fan Speed
408 RPM
Base Shape
Square
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Housing Finish
Galvanized
Mount Type
Roof Curb
Safety Features
Reinforced Windband
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Frequency
60 Hz
Blade Material
Steel
Motor Horsepower
3 hp
Exhaust Airflow @ 0.125 in SP
33,239 cfm
Includes
Drive Package
Maximum Static Pressure
1/4 in wc
Spark Resistant Construction Type
A
Includes Drive Package
Yes
Number of Blades
5
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.100 in SP
37,655 cfm
Blade Design
Swept Steeply Pitched
For Air Type
Clean Air
Standards
AMCA Standard 301, UL/cUL 705
Airflow @ 0.000 in SP
37,655 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
120 Degrees F

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.