Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/230 V

  • Mfr # 7HZ43

  • Zoro # G3643053


product price: $6,878.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7HZ43
Zoro #
G3643053
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Shaft Dia. Sheave End (In.)
1.75 in
Dimension B
66 1/4 in
Dimension C (In.)
25-1/8
Base Length (In.)
72-1/2
Base Width (In.)
72-1/2
Dimension E (In.)
68-3/4
Shaft Dia. Propeller End (In.)
1.75 in
Overall Dia. (In.)
72.5 in
Dimension C
25 1/8 in
Dimension E
68 3/4 in
Dimension D
48 in
Base Height (In.)
1.75 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension A
72 1/2 in
Dimension A (In.)
72-1/2
Dimension B (In.)
66-1/4
Overall Height (In.)
48 in
Dimension D (In.)
48
Propeller Shaft Diameter
1 3/4 in
Base Length
72 1/2 in
Base Height
1 3/4 in
Housing Width
68.7 in
Overall Width
72 1/2 in
Housing Length
68.7 in
Overall Depth
72 1/2 in
Base Width
72 1/2 in
Blade Diameter
60 in
Overall Diameter
68 3/4 in
Overall Height
48 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
3 hp
CFM @ 0.000-In. SP
43,011
Motor Enclosure Design
Open Dripproof (ODP)
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Type
Axial Upblast
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Item
Axial Upblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
Speed Controllable
No
Stock No.
4YY29
Housing Material
Steel
Max. BHP
3.6 hp
Fan RPM
337
Motor Hz
60
Bearing Type
Regreasable Pillow Block
Max. Operating Amps
33.8/16.9
Motor Voltage
115/230
Drive Package Included
Yes
CFM @ 0.125-In. SP
36,740
Sones @ 0.125-In. SP @ 5 Ft.
22 sones
Drive Type
Belt Drive
Requires
Roof Curb for New Installations
Max. Inlet Temp. (Deg. F)
120 Degrees F
Propeller Material
Steel
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Current
33.8/16.9 A
Maximum Static Pressure
1/8 in wc
Number of Speeds
1
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
36,740 cfm
Nameplate Voltage
115/230V AC
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Airflow @ 0.000 in SP
43,011 cfm
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
For Air Type
Clean Air
Mount Type
Roof Curb
Motor Horsepower
3 hp
Number of Blades
5
Sound Level
20.0 sones @ 0.000 in SP and 5 ft, 22.0 sones @ 0.125 in SP and 5 ft
Base Shape
Square
High-Efficiency Motor
No
Brake Horsepower
3 3/5 hp
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Blade Design
Swept Steeply Pitched
For High-Static Pressure Applications
No
Blade Material
Steel
Includes Drive Package
Yes
Assembly
Unassembled
Safety Features
Reinforced Windband
Standards
AMCA Standard 301, UL/cUL 705
Maximum Fan Speed
337 RPM
Spark Resistant Construction Type
A
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Exhaust Airflow @ 0.000 in SP
43,011 cfm
Maximum Inlet Air Temperature
120 Degrees F
Includes
Drive Package
Housing Finish
Galvanized
Exhaust Airflow @ 0.100 in SP
43,011 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.